Learn More
Thermo Scientific™ P1-CST Multiple Gradient Gel Caster, 10 teeth
Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
Brand: Thermo Scientific™ P1-SC
Code : 04
Additional Details : Weight : 0.80000kg
Description
Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
- With an external gradient maker, gels can be cast with ease and great reproducibility
- The design and format of this unit will provide years of service in your lab
Specifications
Spacer (2 sides,1 bottom); 1.0cm x 0.8mm | |
Spacer | |
1.0 cm |
Owl P1-CST System | |
0.8 mm |