missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs
Eliminate comb assembly with this assortment of heavy-duty one-piece combs, for use with the Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System.
£42.85 - £94.35
Specifications
For Use With (Equipment) | Owl™ EasyCast B1 Mini Gel Electrophoresis System |
---|---|
Gel Size | Mini |
Product Line | Owl, EasyCast |
Type | Comb |
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
11922945
|
Thermo Scientific™
B1-5C |
Standard 5-tooth comb; 1.0mm | 5 | 1 mm |
£42.85
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
11912945
|
Thermo Scientific™
B1-5D |
Standard comb | 5 | 1.5 mm |
£70.40
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
12464557
|
Thermo Scientific™
B1-8D |
Standard 8-tooth comb; 1.5mm | 8 | 1.5 mm |
£70.10
Each |
In Stock
Log in to see stock. |
|||
12404567
|
Thermo Scientific™
B1-RL-17C |
Rapid-load 17 tooth (2X) comb; 1.0mm | 17 (2X) | 1 mm |
£64.85
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
11996916
|
Thermo Scientific™
B1-RL-17D |
Rapid-load 17 tooth (2X) comb; 1.5mm | 17 (2X) | 1.5 mm |
£64.70
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
12414567
|
Thermo Scientific™
B1-RL-9C |
Rapid-load 9 tooth (1X) comb; 1.0mm | 9 (1X) | 1 mm |
£44.40
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
12424567
|
Thermo Scientific™
B1-RL-9D |
Rapid-load 9 tooth (1X) comb; 1.5mm | 9 (1X) | 1.5 mm |
£44.40
Each |
In Stock
Log in to see stock. |
|||
11972935
|
Thermo Scientific™
B1-12D |
Standard 12 tooth comb; 1.5mm thick | 12 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12494557
|
Thermo Scientific™
B1-PREP |
Prep comb; 1.5mm thick | 2 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11982935
|
Thermo Scientific™
B1-14 |
Double-sided 14 tooth comb; 1.0/1.5mm | 14 | 1.0/1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11952935
|
Thermo Scientific™
B1-10 |
Double-sided 10 tooth comb; 1.0/1.5mm | 10 | 1.0/1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11962935
|
Thermo Scientific™
B1-12C |
Standard 12 tooth comb; 1.0mm thick | 12 | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12454557
|
Thermo Scientific™
B1-8C |
Standard 8-tooth comb; 1.0mm | 8 | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs. These heavy-duty one-piece combs are for use with the EasyCast™ B1 Mini Gel Electrophoresis System.
Ordering Information:
- Cat Nos. B1-Rl-9C, -9D, -17C and -17D are 8 and 12-channel pipette format (1X) and (2X) combs
- Customized combs are available (Order SKU # XCM); please contact your customer service or sales representative for further details
Specifications
Owl™ EasyCast B1 Mini Gel Electrophoresis System | |
Mini | |
Owl, EasyCast | |
Comb |