missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs.

Brand:  Thermo Scientific™ D2-RL-25D

Code : 04

Additional Details : Weight : 0.01600kg

 View more versions of this product

Product Code. 11955286

  • £50.95 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with Owl™ D2 Wide-Gel Electrophoresis Systems.

Heavy-duty, one-piece combs eliminate comb assembly.
Specifications

Specifications

Rapid load; 25 (2X) teeth; 1.5mm thick
Owl
25 (2X)
Owl™ D2 Wide Gel Electrophoresis System
Comb
1.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers