missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ C2-S Micro Electrophoresis System Combs
Shop All Thermo Scientific Products
Click to view available options
Teeth Count:
7
Thickness (Metric) Teeth:
1.0 mm
1.5 mm
Unit Size:
Each
Description
Eliminate comb assembly with heavy-duty, one-piece Thermo Scientific™ Owl™ C2-S Micro Electrophoresis System Combs. These standard seven-tooth combs are available in two thicknesses (1.0 and 1.5mm) and are for use with the Owl™ C2-S Micro Electrophoresis System.
Heavy-duty, one-piece combs eliminate comb assembly.
Specifications
Specifications
| Description | Standard comb |
| For Use With (Equipment) | Owl™ C2-S Micro Electrophoresis System |
| Product Line | Owl |
| Type | Comb |
| Teeth Count | 7 |
| Thickness (Metric) Teeth | 1.0 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction