missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ A2 and A5 Large Gel Electrophoresis System Standard Comb
Click to view available options
Type:
Rapid Load Comb
Standard Comb
Teeth Count:
18
20
Thickness (Metric) Teeth:
1 mm
1.5 mm
Unit Size:
Each
Description
Eliminate comb assembly with an assortment of heavy-duty, one-piece Fisherbrand™ A2 and A5 Large Gel Electrophoresis Systems Combs, for use with Owl A2 and A5 Large Gel Electrophoresis Systems.
Heavy-duty, one-piece combs eliminate comb assembly.
Specifications
Specifications
| For Use With (Equipment) | Fisherbrand™ A2 and A5 Large Gel Electrophoresis Systems |
| Type | Rapid Load Comb |
| Teeth Count | 18 |
| Thickness (Metric) Teeth | 1.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur