missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash OverShoes 16 in. PP/CPE De Luxe H-Duty -Embossed Grip

Product Code. 30058472
Change view
Click to view available options
Size:
16 in.
Unit Size:
Pack of 400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058472 16 in. Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30058472 Supplier Chemsplash Supplier No. 2573
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Deluxe Overshoe in an 8.2 g compressed polyethylene elasticated material.

Deluxe Overshoe

  • Heavy Duty Compressed Polyethylene Sole
  • 30 GSM Polypropylene Embossed Grip on Sole
  • Elasticated Polypropylene Ankle Section
  • 16 in. Long
  • PFAS Free

Description: Deluxe Overshoe in an 8.2grm compressed polyethylene material. Elasticated for a good fit around your footwear, it comes with an embossed grip on the sole. A great way of keeping dirty footwear from messing up the office floor or to keep footwear clean when entering messy environments.

Specifications

Size 16 in.
Material CPE Polyethylene
Latex Free Yes
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Slip-resistant
Resistance Dry Particulates
Product Type Shoe Covers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.