missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Overhead Stirrer Temperature Sensor
Shop All IKA Products
Click to view available options
Diameter (Metric) Shaft:
3 mm
6 mm
Temperature (Metric):
Up to 290°C
Up to 350°C
Unit Size:
Each
Description
- Maximum depth of immersion: 230 mm
- Material: Stainless Steel (AlSI 316 Ti)
Specifications
Specifications
| Diameter (Metric) Shaft | 6 mm |
| For Use With (Equipment) | IKA EUROSTAR, MINISTAR, and MICROSTAR Control Overhead Stirrers |
| Immersion Length | Up to 230 mm |
| Temperature (Metric) | Up to 350°C |
| Material | AlSI 316 Ti |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction