missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Reax 2 Overhead Shaker
Compact for small volumes
Brand: Heidolph Instruments 541-21001-00
Additional Details : Weight : 4.80000kg
Description
- Designed for simultaneous mixing of up to 20 vessels with diameters of 10 to 18 mm
- Corresponds to the size of classic test tubes or 15 mL Falcon™ tubes
- Alternatively, you can insert your complete rack into the universal adapter (width: 230 mm, height min./max.: 45 mm/160 mm) of the overhead shaker
- Equipped with a solid metal frame, its design stands for extreme load capacity and reliability
- Guaranteed safety during unattended continuous operation
Specifications
Adjustable | |
230 V | |
Universal Adaptor allows for the use of Various Vessels of 50 to 160mm Height |
20 to 100 rpm | |
Overhead Shaker |