missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ Pipet Accessories: Reconditioning Nozzle Kit

Product Code. 11996032
Click to view available options
For Use With (Equipment):
0.5 to 20 μL Ovation™ BioNatural™ Multichannel Pipette
2 to 125 μL, 5 to 250 μL Ovation™ BioNatural™ Multichannel Pipette
25 to 850 μL, 25 to 1250 μL Ovation™ BioNatural™ Multichannel Pipette
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 11996032

Brand: VistaLab™ Technologies 90601011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Ovation E8 & E12 Multichannel Pipets

  • Contains 2 nozzles, 24 nozzle seals, 24 filters & nozzle removal tool

Specifications

Description Small Nozzle Reconditioning Kit
For Use With Pipettes
Material Plastic
Sterility Non-sterile
Volume (Metric) 0.5 to 20 μL
For Use With (Equipment) 0.5 to 20 μL Ovation™ BioNatural™ Multichannel Pipette
Includes 2 Nozzles, 24 seals, 24 filters and tool
Quantity 1 Ea.
Length (English) 2 in.
Width (English) 2 in.
Height (English) 5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.