missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation M

Product Code. 15903417
Click to view available options
Volume (Metric):
0.2 to 2 μL
0.2 to 2 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
1 to 10 μL
1 to 10 μL, 10 to 100 μL, 100 to 1000 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 15903417

Brand: VistaLab™ Technologies 10700200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.

  • Mechanical 2-stroke (overblow) low-force plunger operation
  • Mechanical precise click stop volume adjustment
  • Autoclavable for easy sterilization
  • Built-in microtube cap opener
  • Shelf hanger included with each pipette
  • Two-year warranty

Specifications

Accuracy ±0.8% at 200 μL, ±0.8% at 10 μL, ±2.5% (at 20 μL)
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polycarbonate ABS
Number of Channels 1
Product Line Ovation M
Programmability No
Sterility Non-sterile
Type Manual Pipette
Volume (Metric) 20 to 200 μL
Includes Microtube Cap Opener
Increments 0.2 μL
Precision ±0.15% at 200 μL, ±0.25% at 100 μL, ±1% (at 20 μL)
Quantity 1 Ea.
Warranty 2 Years
Length (English) 10 in.
Width (English) 7 in.
Height (English) 3 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.