missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M Plunger Button Replacement Kit
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Unit Size:
Each
Description
Plunger Button Replacement Kit for Ovation M Pipettes
Specifications
Specifications
| Description | Plunger Button Replacement Kit |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Type | Plunger Button Replacement Kit |
| Volume (Metric) | 100 to 1000 μL |
| For Use With (Equipment) | Ovation M Pipette |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction