missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation EZ Clean Nozzles (lg)
Click to view available options
Volume (Metric):
1000 μL
Unit Size:
Pack of 5
Description
- QS and M: 100 to 1000 μL
- F1 and F2 201: μL to 1000 μL
Specifications
Specifications
| Description | Maintance Part |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Volume (Metric) | 1000 μL |
| For Use With (Equipment) | Ovation ESC, QS, M, F1 and F2 Models |
| Quantity | 5 nozzles/Pk. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Height (English) | 1 in. |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion