missing translation for 'onlineSavingsMsg'
Learn More

S Murray™ Oval Wash Bottles

Product Code. p-8000418
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 5

Product Code. 12881434

Brand: S Murray™ L780/01

Only null left
Add to basket
Edge
Add to basket

Use these wash bottles for a variety of applications. S Murray™ Oval Wash Bottles require only slight pressure to dispense liquid. For general purpose use.

  • Sold in packs of 5
  • Narrow screw neck

Specifications

Capacity (Metric) 250 mL
For Use With (Application) General purpose
Material MDPE
No. per Pack 5 Pack
Width (Metric) 65mm
Closure Color Natural
Closure Included Yes
Shape Oval
Height (Metric) 160 mm
Product Type Wash Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.