missing translation for 'onlineSavingsMsg'
Learn More

S Murray™ Oval Wash Bottles

Product Code. 12891434
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12891434 500 mL Pack of 5
12881434 250 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12891434 Supplier S Murray™ Supplier No. L780/02
Only null left
Add to basket
Edge
Add to basket

Use these wash bottles for a variety of applications. S Murray™ Oval Wash Bottles require only slight pressure to dispense liquid. For general purpose use.

  • Sold in packs of 5
  • Narrow screw neck

Specifications

Capacity (Metric) 500 mL
For Use With (Application) General purpose
Material MDPE
No. per Pack 5 Pack
Width (Metric) 80mm
Closure Color Natural
Closure Included Yes
Shape Oval
Height (Metric) 190 mm
Product Type Wash Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.