missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Oval Shape PTFE Magnetic Stirring Bars
Shop All Brand Products
Click to view available options
Length (Metric):
15 mm
20 mm
25 mm
32 mm
34 mm
40 mm
50 mm
65 mm
70 mm
Diameter (Metric):
6 mm
10 mm
12 mm
15 mm
20 mm
Unit Size:
Pack of 10
Description
- PTFE - Polytetrafluoroethylene construction
- Magnetic, Oval shape
- For vessels with round bottoms
Specifications
Specifications
| For Use With (Equipment) | For vessels with round-bottom |
| Coating | PTFE |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 20 mm |
| Material | PTFE |
| Quantity | 10/Pk. |
| Shape | Oval |
| Type | Magnetic Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto