missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| Dimensions (L x W x H) | 195 x 95mm |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Height (Metric) | 30 mm |
| Includes | 13 Oval Stirrer Bars 2 each of 20x10, 25x12, 30x16, 35x16, 40x20, 50x20, 1 each of 70x20mm |
| Width (Metric) | 95 mm |
| Length (Metric) | 195 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?