missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Oval Proofing Basket
Click to view available options
Capacity (Metric):
0.5 kg
0.75 kg
1 kg
Dimensions (L x W x H):
26.5 x 17 x 9 cm
21 x 15 x 9 cm
25 x 15 x 9 cm
Unit Size:
Each
Description
- The cavity structure ensures that the dough is well ventilated.
- Can be staggered stacked and nested to save space.
- Comes with food contact certificates for optimum food safety and hygiene.
- Easy to clean and machine-washable.
- Light and extremely durable.
- Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
- Liner (G072010) available as an option.
Specifications
Specifications
| Product Type | Proofing Basket |
| Material | Polypropylene |
| Capacity (English) | 2.2 lb. |
| Capacity (Metric) | 1 kg |
| Dimensions (L x W x H) | 26.5 x 17 x 9 cm |
| Shape | Oval |
| Volume (Metric) | 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction