missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Temperature Probes

Product Code. 10669542
Change view
Click to view available options
Connector Types:
2.5 mm Phono Jack
8-pin DIN
Mini-DIN
Phono Tip
Type:
ATC Probe
Micro ATC Probe
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Type unitSize
10669542 Phono Tip ATC Probe Each
11762847 2.5 mm Phono Jack ATC Probe Each
10009140 8-pin DIN ATC Probe Each
10050113 Mini-DIN ATC Probe Each
10620004 Mini-DIN Micro ATC Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10669542 Supplier Thermo Scientific™ Supplier No. 927007
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Automatically correct pH measurements for variation in electrode slope due to temperature change.

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note: The connector must be compatible with the meter you are using.

TRUSTED_SUSTAINABILITY

Specifications

Description ATC probe with stainless-steel body
Accuracy ±2°C
For Use With (Equipment) PerpHecT pH Meter
Material Stainless Steel
Temperature (Metric) Operating 0°C to 100°C
Type ATC Probe
Diameter (Metric) Body 6 mm
Length (Metric) 120 mm
Temperature (English) Operating 32°F to 212°F
Connector Types Phono Tip
Storage Requirements Store in air
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.