missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ pH Half-Cell Electrode, with BNC connector
Click to view available options
Connector Types:
BNC
Unit Size:
Each
Description
Get accurate, reproducible results with the Thermo Scientific™ Orion™ 9101BN pH Half-Cell Electrode, for use with the Orion 900100 or 900200 reference electrode.
Short Term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001, or standard pH electrode storage solution,;Cat. No. 910001. For enhanced electrode performance, use ROSS' pH electrode storage solution. Long Term Storage (more than one week): Cover the sensing bulb with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use prepare it as a new electrode
Specifications
Specifications
| Description | With BNC connector |
| Connector Types | BNC |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 90°C |
| Type | pH Half-Cell Electrode |
| Internal Reference | Ag/AgCl |
| Precision | 0.02 |
| Storage Requirements | Short Term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001, or standard pH electrode storage solution,;Cat. No. 910001. For enhanced electrode performance, use ROSS' pH electrode storage solution. Long Term Storage (more than one week): Cover the sensing bulb with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use prepare it as a new electrode |
| Temperature (English) Operating | 194°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction