missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ No-Cal™ pH/ATC Combination Electrode, Waterproof BNC and Mini-DIN connectors, 1m cable
Click to view available options
Description:
51-07 pH/ATC Combination Electrode
Unit Size:
Each
Description
Make quick, accurate measurements with no calibration required using Thermo Scientific™ Orion™ No-Cal™ pH/ATC Combination Electrodes, for use in the lab, plant or field.
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier
Specifications
Specifications
| Description | 51-07 pH/ATC Combination Electrode |
| Connector Types | Waterproof BNC and Mini-DIN |
| Material | Epoxy Body |
| Type | pH/ATC Probe |
| For Use With (Equipment) | Orion pH meter |
| Model | Orion 5107BNMD |
| Length (English) Cable | 39.3 in. |
| Length (Metric) Cable | 1 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction