Learn More
Thermo Scientific™ Orion™ Nitrate Electrodes
Measure nitrate in aqueous solutions simply, accurately and economically with these electrodes.
Brand: Thermo Scientific™ 930702
Code : 59
Additional Details : Weight : 0.25000kg
Description
Measure nitrate in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Nitrate Electrodes. A separate reference electrode is unnecessary with this electrode, making it convenient to use with small sample volumes.
- Calibration standards catalog number: 920706 — 0.1M NaNO3; 920707 — 1000ppm N; 930707 — 100ppm N
- Required ISA catalog number: 930711 or 930710/nitrate ISS
Specifications
Replacement Module for Nitrate Half-Cell Electrode 9307BNWP; 1/pk. | |
Free-flowing Sure-Flow™ junction assures stable | |
Combination Ion Selective Electrode |
drift-free potentials | |
ISE Meters |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.