Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Brand: Thermo Scientific™
Code : A0
Additional Details : Weight : 1.00000kg
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
Specifications
Orion Sodium 100 ppm as Na+ Standard, 475 mL | |
475 mL | |
Colorless | |
C of A Acceptance Range: 100.0 ppm +/ 0.5 ppm Sodium Chloride as Sodium | |
Calibration Standard | |
Sodium Ion Selective Electrodes Including 8611BNWP, 8411BN |
100 ppm as Na+ | |
Calibration Standard | |
Yes | |
Yes | |
Sodium Ion Selective Electrode | |
Liquid |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.