missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Brand:  Thermo Scientific™ 940916

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11777647

  • £428.52 / Each
Estimated Shipment: 19-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.
Specifications

Specifications

Orion Fluoride Standards Premixed with TISAB II Bulk Pack, 4 bottles of 1 ppm as F- with TISAB II (040906) and 4 bottles of 10 ppm as F- with TISAB II (040908)
8 Bottles (4 Bottles of 1 ppm F- Standard Premixed with TISAB II, 4 Bottles of 10 ppm F- Standard Premixed with Premixed TISAB II)
Calibration Standard
Yes
Yes
Fluoride Ion Selective Electrode
Liquid
1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II
8 x 475 mL
Colorless
C of A Acceptance Range: 0.50 ppm +/- 0.01 ppm Fluoride, 50:50 Premix of Standard to TISAB II (040906) and 5.0 ppm +/- 0.1 ppm Fluoride, 50:50 Premix of Standard to TISAB II (040908)
Calibration Standard
Fluoride Ion Selective Electrodes Including 9609BNWP, 9409BN, 9409SC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.