missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Product Code. 11757677
Change view
Click to view available options
Analyte or Component Names:
Ammonia
Bromide
Calcium
Carbon Dioxide
Chloride
Chloride and Sodium
Cupric
Fluoride
Iodide
Lead
Nitrate
Potassium
Residual Chlorine
Sodium
Sodium Known Addition
Sulfate Standard for Lead ISE
Water Hardness
Concentration:
0.1 M
0.1 M KNO3
0.1M
0.5 ppm with TISAB II
1 ppm with TISAB II
1 ppm with TISAB II and 10 ppm with TISAB II
10 ppm
10 ppm with TISAB II
100 ppm
1000 ppm
1000 ppm with ISA
1M
2 ppm with TISAB II
5 ppm with TISAB II
Unit Size:
475mL
Each
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Analyte or Component Names Concentration unitSize
11757677 Ammonia 0.1M 475mL
11767677 Ammonia 1000 ppm 475mL
11707687 Ammonia 100 ppm 475mL
11966079 Bromide 0.1M 475mL
11956089 Calcium 0.1 M 475mL
11727677 Carbon Dioxide 0.1 M 475mL
11737677 Carbon Dioxide 1000 ppm 475mL
11727657 Chloride and Sodium 0.1 M 475mL
11747657 Chloride 1000 ppm 475mL
12059957 Chloride 100 ppm 475mL
11727707 Residual Chlorine 100 ppm 475mL
11757657 Cupric 0.1 M 475mL
11737647 Fluoride 0.1 M 475mL
11747647 Fluoride 100 ppm 475mL
11768236 Fluoride 10 ppm with TISAB II 475mL
15937670 Fluoride 5 ppm with TISAB II 475mL
10252921 Fluoride 2 ppm with TISAB II 475mL
11748236 Fluoride 1 ppm with TISAB II 475mL
15855281 Fluoride 0.5 ppm with TISAB II 475mL
11777647 Fluoride 1 ppm with TISAB II and 10 ppm with TISAB II Each
11727667 Iodide 0.1 M 475mL
11976089 Lead 0.1 M 475mL
11787667 Sulfate Standard for Lead ISE 0.1 M 475mL
11762867 Nitrate 0.1 M KNO3 475mL
11772867 Nitrate 1000 ppm 475mL
12891401 Nitrate 100 ppm 475mL
11792867 Potassium 0.1 M 475mL
11732787 Sodium 1000 ppm 475mL
11797647 Sodium 100 ppm 475mL
11787647 Sodium 10 ppm 475mL
11742787 Sodium Known Addition 1000 ppm with ISA 475mL
11752737 Sodium Known Addition 1M Each
11712877 Water Hardness 100 ppm 475mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Product Code. 11757677 Supplier Thermo Scientific™ Supplier No. 951006
  • ONLINE EXCLUSIVE PRICE
    £81.00
    £72.81 / 475mL
    Save £8.19
    10% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.

TRUSTED_SUSTAINABILITY

Specifications

Description Ammonia Standard
Packaging 1 Bottle
Certificate of Analysis Yes
Concentration or Composition Notes C of A Acceptance Range: 0.1000 M +/- 0.0005 M Ammonium Chloride
Traceability to NIST Yes
Product Line Ammonia Ion Selective Electrodes Including 9512BNWP, 9512HPBNWP
Analyte or Component Names Ammonia
Concentration 0.1M
Color Colorless
For Use With (Equipment) Ammonia Ion Selective Electrode
Solution Type Calibration Standard
Type Calibration Standard
Element Cu
Quantity 475 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.