missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes

Product Code. 10592013
Click to view available options
Cell Constant:
0.475 cm-1
0.55 cm-1
Connector Types:
8-pin Mini-DIN
Length (English) Cable:
5 ft.
10 ft.
20 ft.
32 ft.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10592013

Brand: Thermo Scientific™ 013010MD

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure the most challenging samples accurately and under a wide range of conditions with these conductivity electrodes.

The Thermo Scientific™ Orion™ Conductivity electrode 013005MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and EPA 120.1 (rev 1982), SM 2510 B, ASTM D1125-95 (99) (A) for Wastewater measurements.
 

DuraProbe 4-Electrode Cells provide the highest accuracy for demanding laboratory or field applications. The 4-electrode design compensates for electrode fouling, cable and connector resistance, polarization errors, and fringe field interference errors. The epoxy/graphite cell material is extremely durable and chemically resistant. DuraProbe conductivity cells are ideal for high and standard conductivity samples and difficult samples such as wastewater, runoff water and mud.

Features:

  • Rugged epoxy body
  • Graphite 4-cell design
  • Built-in temperature sensor for temperature compensated conductivity measurements

DuraProbe Conductivity Cells 013005MD, 013010MD, 013020MD, 013025MD have a nominal cell constant of 0.475cm-1; measurement range is 1μS/cm to 200mS/cm.

DuraProbe Conductivity cells 013605MD and 013610MD have a nominal cell constant of 0.55cm-1; measurement range is 10μS/cm to 200mS/cm.

Compatible with:

011008 100μS/cm conductivity/TDS standard, 5 × 60mL bottles

01100910 147μS/cm conductivity standard, 10 pouches

011007 1413μS/cm conductivity/TDS standard, 5 × 60mL bottles

01100710 1413μS/cm conductivity/TDS standard, 10 pouches

011006 12.9mS/cm conductivity/TDS standard, 5 × 60mL bottles

01100610 12.9mS/cm conductivity/TDS standard, 10 pouches

011005 111mS/cm conductivity standard, 5 × 60mL bottles

01100510 111mS/cm conductivity standard, 10 pouches

990106 0.1 M KCl conductivity standard, 475mL bottle

1010001 Conductivity calibration resistor kit for Orion Star Series conductivity meters, 8-pin Mini-DIN connection

081045 Plastic protective cell guard (For 013005MD, 013010MD, 013020MD, 013005MD, 013005A, 013010A)

Recommended for:

Intended for field or laboratory use

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.475 cm-1
Connector Types 8-pin Mini-DIN
For Use With (Equipment) Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters
Sensor Types 4 Electrode Graphite Cell
Type 4-Electrode Conductivity Cell, Waterproof 8-Din Connector
Description Orion DuraProbe Epoxy Bodied Graphite 4-Cell Conductivity Electrode
Diameter (English) Body 0.59 in.
Diameter (Metric) Body 15 mm
Length (English) Cable 10 ft.
Length (Metric) Cable 3 m
Material Epoxy
Measurement Ranges 1 μS/cm to 200 mS/cm
Min. Immersion 35 mm
Storage Method Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry
Probe Conductivity probe with built-in ATC temperature sensor
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.