missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ BOD Adapters for Polarographic Dissolved Oxygen Probes

Product Code. 11708246
Click to view available options
For Use With (Equipment):
Orion 810 Series DO Probes
Orion 830A Series DO Probes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11708246

Brand: Thermo Scientific™ 080360

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Help ensure proper and optimal probe performance with the Thermo Scientific™ Orion™ BOD Adapters for Polarographic Dissolved Oxygen Probes.

Help ensure proper and optimal probe performance with Thermo Scientific™ Orion™ BOD Adapters for Polarographic Dissolved Oxygen Probes. Adapters include stir funnel and electrode adapter sleeve for BOD bottle.

Warranty: Out of box.

TRUSTED_SUSTAINABILITY

Specifications

Description For use with 083005MD, 083010MD, 083025MD, 083060MD, 083005A, 083010A, 083005
For Use With (Equipment) Orion 830A Series DO Probes
Type BOD Adapter
Includes Stir funnel and electrode adaptor sleeve

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.