Learn More
Thermo Scientific™ Orion™ Basic Electrodes
Perform basic pH measurements quickly and reliably with Thermo Scientific™ Orion™ Basic Electrodes.
Brand: Thermo Scientific™ 9147BN
107.62 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 59
Additional Details : Weight : 1.24740kg
Description
Perform basic pH measurements quickly and reliably with Thermo Scientific™ Orion™ Basic Electrodes, for use with Orion™ Russell meters.
- 0-14pH range
- 0° to 80°C temperature range for pH electrodes
- 0° to 50°C temperature range for 9147BN
- 9142BN, 9145BN and 9146BN can be used with any meter with BNC input
Specifications
Low maintenance gel combination w/epoxy body, built-in ATC | |
Epoxy Body | |
0°C to 50°C | |
Russell meters | |
32°F to 122°F |
BNC-to-USS adapter is required with this product as a onetime purchase. Part Number: 13-641-890 | |
0 to 14 | |
Combination pH Electrode, epoxy body | |
Store in Orion pH electrode storage solution 910001 |