missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ AUTO-STIR™ BOD Probe, with autostirrer, for Star Series Meters

Accurately and conveniently conduct dissolved oxygen measurements with this BOD probe, which features an integrated stirrer.

Brand:  Thermo Scientific™ 086030MD

Code : 59

Additional Details : Weight : 0.25000kg

Product Code. 10327702

  • £1488.64 / Each
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Accurately and conveniently conduct dissolved oxygen measurements with the Thermo Scientific™ Orion™ AUTO-STIR™ BOD Probe. Self-stirring with One-Touch control, the highly efficient, integrated stirrer eliminates oxygen stratification in BOD bottles.

Orion AUTO-STIR BOD Probe Orion 086020A is used with Orion 862A meter; cable length: 2m

Orion AUTO-STIR BOD Probe Orion 086030MD is used with Orion Star and Star Plus Serie Benchtop Models; cable length: 2m

Specifications

Specifications

Mini-DIN connector
6.56 ft.
6 bar
0.008μg/h (mg/L)-1 at 20°C
Dual Thermally Separated
BOD Probe
Laboratory
∼0.1%/day
2 m
10 cm/sec.
90% of final value in 10 sec.
Orion Star and Star Plus Meters
Polarographic DO
0°C to 50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers