Learn More
Thermo Scientific™ Orion™ 9120APWP KNIpHE™ pH Electrode
Description
Perform accurate determination of pH in meat matrices with the Thermo Scientific™ Orion™ 9120APWP KNIpHE™ pH Electrode. It eliminates breakage with a stainless steel cutting blade surrounding a special combination pH electrode.
Perform accurate determination of pH in meat matrices with the Thermo Scientific™ Orion™ 9120APWP KNIpHE™ pH Electrode. It eliminates breakage with a stainless steel cutting blade surrounding a special combination pH electrode.
Specifications
Specifications
| Description | Orion 9120APWP KNIpHE pH electrode |
| Connector Types | BNC |
| Junction | Ceramic |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 60°C |
| Type | Combination pH Electrode |
| Filling Solution Type | 3M KCl |
| For Use With (Equipment) | Orion pH Meter |
| Internal Reference | Ag/AgCl Double Junction |
| Storage Requirements | Store electrode in Orion pH electrode storage solution 910001 |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.