missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™Single Junction Glass Bodied Combination pH Electrode

Product Code. p-4529874
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
Screw Cap
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
10421741 BNC (Waterproof) Each
10273061 Screw Cap Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10421741 Supplier Thermo Scientific™ Supplier No. 9102BNWP
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Capture accurate measurements of a variety of samples types, including solvents, with Orion™ glass body pH electrodes.

Thermo Scientific™ Orion™ Silver Chloride Refillable Electrodes provide reliable and accurate measurements of routine samples. They are available in chemically resistant glass bodies and best suited for general purpose samples.
 

Includes:

  • 60ml bottle of Orion filling solution, 900011
TRUSTED_SUSTAINABILITY

Specifications

Description With waterproof BNC connector
Connector Types BNC (Waterproof)
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 90°C
Type Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
For Use With (Equipment) Standard pH Meter, BNC connector
Internal Reference Ag/AgCl
Slope 92 to 102%
Storage Requirements Short Term Storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode.
Temperature (English) Operating 32°F to 194°F
Length (English) 4.7 in.
Length (English) Cable 39 in.
Length (Metric) 120 mm
Length (Metric) Cable 1 m
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.