Learn More
Thermo Scientific™ Orion™ 8162SC ROSS™ Combination Sleeve Junction pH Electrode
Get more precise results than those obtained with conventional electrodes with this combination sleeve junction pH electrode.
Brand: Thermo Scientific™ 8162SC
Code : 59
Additional Details : Weight : 0.25000kg
Description
Get more precise results than those obtained with conventional electrodes by using the Thermo Scientific™ Orion™ 8162SC ROSS™ Combination Sleeve Junction pH Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.
Includes:
- 60ml bottles of ROSS electrode fill solution 810007
Specifications
Combination Sleeve Junction pH Electrode | |
Sleeve | |
0 to 14 | |
Combination pH Electrode | |
3M KCl | |
ROSS | |
32°F to 212°F |
S7 Screw Head | |
Glass Body | |
0°C to 100°C | |
<0.002pH/day | |
60mL bottle of ROSS electrode fill solution | |
0.01 | |
16 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.