missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 8115BN ROSS™ Combination Semi-micro pH Electrode

Product Code. p-4529923
Click to view available options
Connector Types:
BNC
Screw Cap
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10662831

Brand: Thermo Scientific™ 8115BN

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8115BN ROSS™ Combination Semi-micro pH Electrode.

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8115BN ROSS™ Combination Semi-micro pH Electrode, which provides stable readings to 0.01 pH in less than 30 seconds.

The 8115BN ROSS Combination Semi-Micro pH Electrode works in extreme cases of samples varying from one another by 50°C or more with drift less than 0.002 pH per day and minimized restandardization.
  • Material: Epoxy body for ruggedness and durability
  • pH range: 0 to 14
  • Temperature range: 0° to 100°C
  • Internal reference: ROSS
  • Junction: Glass fiber
  • Dimensions: 165 × 6mm (6mm section is 95mm long)
  • pH precision: 0.01
  • Fill solution: Orion 810007
  • Cap diameter: 16mm
  • Fits test tubes, measures samples as small as 0.2mL
  • Aqueous solutions only
Includes: Detachable bulb guard

Recommended for:

  • Clinical, pharmaceutical and food labs—wherever sample size is a constraint
TRUSTED_SUSTAINABILITY

Specifications

Description Combination Semi-micro pH Electrode
Connector Types BNC
Junction Glass Fiber
Material Epoxy Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination Semi-micro pH Electrode, BNC connector
Drift <0.002pH/day
Filling Solution Type 3M KCl
For Use With (Equipment) Standard pH Meter, BNC connector
Includes Detachable bulb guard
Internal Reference ROSS
Precision 0.01
Temperature (English) Operating 32°F to 212°F
Length (English) 3.7 in.
Length (Metric) 95 mm
Diameter (Metric) Cap 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.