missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Original Plus White Occupational Clogs OB
Click to view available options
Size:
36
37
38
39
40
41
42
Unit Size:
1 pair
Description
- Quality, comfort, durability
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical microfiber
- Foldable heel strap, adjustable
- Sanitized treatment
Specifications
Specifications
| Buckle Material | Stainless steel |
| Certifications/Compliance | CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD |
| Closure Type | Heel foldable strap |
| Color | White |
| Material | Microfiber |
| Size | 39 |
| Sole Features | Slip and abrasion resistant, ESD dissipative, shock absorbent |
| Sole Material | Thermoplastic Polyurethane |
| Style | Clogs |
| Packaging Quantity | 1 Pair |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction