missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Origami Tube Rack
Shop All Tenak Products
Click to view available options
Holds:
Tubes (30 mm)
Unit Size:
Pack of 5
Specifications
Specifications
| Product Type | Tube Rack |
| Holds | Tubes (30 mm) |
| Positions | 15 |
| Width (Metric) | 240 mm |
| Height (Metric) | 140 mm |
| Depth (Metric) | 120 mm |
| Diameter (Metric) Opening | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction