missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Organic Removal

Product Code. 12864072
Change view
Click to view available options
Capacity:
60 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
12864072 60 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12864072 Supplier Fistreem International™ Supplier No. DCF736100R10

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy
May be used as an in-line filter. Will withstand pressures up to 75psi. The filter is particularly useful where low organic and low particulate water is required. Has a long filter life and high flow rate. Simple fittings allow easy installation. Additionally, pressure screw thread fittings are available together with a water flow valve. An optional wall bracket conveniently houses the cartridge. Combines a 50μm filter and activated carbon to provide a general purpose, disposable filter for a wide variety of laboratory tasks.

Specifications

Capacity 60 L
Flow Rate 60 L/hr.
Pore Size 50 μm
Filter Type 50μm filter and activated carbon
For Use With (Application) Organic removal - standard life
Pressure Up to 75 psi
Product Water Type Low organic and low particulate
Length (Metric) 390 mm
Diameter (Metric) 77 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.