missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Orbitron I Fixed Speed Nutating Mixer
Click to view available options
Speed Range:
20 rpm
Unit Size:
Each
Description
- Gentle, low-foaming agitation of sample tubes and other vessels
- Fixed-speed nutating action
- Small benchtop footprint
- Can be used in incubator or coldroom
- Supplied with removable dimpled mat for easy cleaning
- Rugged steel platform has notches for elastic bands to secure tubes if necessary
- Thin power cord easily passes through incubator door gaskets
Specifications
Specifications
| Tilt Angle | 23° |
| Speed Range | 20 rpm |
| Electrical Requirements | 230 V, 50/60 Hz, EU plug |
| Temperature Range (Metric) | 4°C to 40°C (in a Cold Room/Incubator) |
| Product Type | Nutating tube mixer |
| Depth (Metric) | 305 mm |
| Height (Metric) | 254 mm |
| Width (Metric) | 305 mm |
| Shipping Weight (Metric) | 4.4 kg |
| Includes | Tray 305 mm x 305 mm and pad |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction