missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Orange K32 Hose
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
10 mm
12 mm
Unit Size:
10m
Description
Red rubber. Useful for gases, non-corrosive liquids and medium concentration acids. Available in different sizes from Kartell item code 0386000 to 0386800. Temperature: +70°C/-35°C SH. A60 +/- 5
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.24 in. |
| Diameter (Metric) Inner | 6 mm |
| Material | Rubber |
| Diameter (English) Outer | 0.47 in. |
| Diameter (Metric) Outer | 12 mm |
| Overall Length (English) | 32.81 ft. |
| Overall Length (Metric) | 10 m |
| Sterility | Non-sterile |
| Color | Orange |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction