Learn More
Orange G loading dye (6X), glycerol based, Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar J60562.AD
74.77 GBP valid until 2024-04-26
Use promo code "21687" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.00050kg
Description
Gel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
ApplicationsGel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.
Solubility
Soluble in water.
Notes
Contains: 0.25% Orange-G and 30% glycerol in autoclaved DI water
Specifications
Orange G loading dye | |
6X | |
Orange | |
Liquid |
glycerol based | |
Soluble in water. | |
50 mL |
RUO – Research Use Only