missing translation for 'onlineSavingsMsg'
Learn More

Orange G/blue loading dye (6X)

Product Code. 15424369
Change view
Click to view available options
Quantity:
10 mL
25 mL
Unit Size:
10mL
25mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15424369 10 mL 10mL
15434369 25 mL 25mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15424369 Supplier Thermo Scientific Alfa Aesar Supplier No. J61877.AB
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Orange G/blue loading dye (6X) is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis. It is used in used in molecular biology protocols. It is also used in nucleic acid gel electrophoresis & blotting. It is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
Orange G/blue loading dye (6X) is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis. It is used in used in molecular biology protocols. It is also used in nucleic acid gel electrophoresis & blotting. It is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels.

Solubility
Not miscible in water.

Notes
Contains: 0.25% Orange-G, 0.25% bromophenol blue, 0.25% xylene cyanol FF, 15% Ficoll, 30mM EDTA in autoclaved DI water
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Orange G/blue loading dye
Concentration 6X
Solubility Information Not miscible in water.
Quantity 10 mL
Physical Form Liquid

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.