missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Optoclean Cleaning Solution
Click to view available options
Volume (Metric):
1 L
Unit Size:
Each
Description
- Approved concentrate for the cleaning of glasses and frames in ultrasonic bathes.
- Suitable for the cleaning of oated glasses made from plastic materials, framed and other precision optical pieces.
- Gentle removal of grease and sweat deposits and fingerprints.
- No damages for glasses and frames even after multiple applicaiton.
- Brightening for most metallic frames.
Specifications
Specifications
| pH | 9 to 9.5 |
| Composition | Anionic surfactants <5%, Non-ionic surfactants <5%, NTA <5%, perfumes |
| Concentration | 5% |
| Container Type | Bottle |
| Content And Storage | 5°C |
| Volume (Metric) | 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction