missing translation for 'onlineSavingsMsg'
Learn More

Dell Technologies™ OptiPlex XE4 Data System PC

Product Code. 31908733 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
TRACE 1600 Series GC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
31908733 TRACE 1600 Series GC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908733 Supplier Dell Technologies™ Supplier No. 1R1192660013
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dell OptiPlex XE4 PC configured for Thermo Scientific chromatography systems, optimized for instrument control and data acquisition.

  • Dell OptiPlex XE4 minitower PC configured for Thermo Scientific chromatography systems
  • Pre-installed Windows 10 Enterprise LTSC IoT 2021 operating system
  • Intel Core i7-12700 processor (12 cores, up to 4.9 GHz, 65 W)
  • 32 GB DDR5 RAM for data processing
  • 1 TB M.2 2230 PCIe NVMe solid state drive for data storage
  • Integrated Intel graphics
  • Dell UltraSharp 27 in. monitor (P2725H) included
  • 8x DVD±RW slimline optical disk drive
  • Dell KB-522 wired business multimedia USB keyboard (US English, QWERTY)
  • Dell MS116 USB optical mouse
  • Internal speaker
  • 500 W internal power supply unit (92% efficiency)
  • Intel vPro Enterprise platform support
  • Intel I225 2.5GbE PCIe network interface card
  • Configured for instrument control and data acquisition applications
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dell Optiplex XE4 Computer
For Use With (Equipment) TRACE 1600 Series GC
Includes Dell UltraSharp 27 in. Monitor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.