missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Set of Four Heratrays (1/2 width)

Material: Copper; For Use With: Heracell 240i

Brand:  Thermo Scientific™ 50065810

338.43 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11841681

  • £356.24 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Material: Copper; For Use With: Heracell 240i

Specifications

Specifications

Heracell 240i
Copper
0.5 in.
LED
Tray
1.27 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers