missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ TC120 Series Heated Circulating Bath
Versatile mid-range Optima heated circulator and plastic tank with comprehensive specification to suit most applications for precision temperature control.
Brand: Grant Instruments™ TC120-P18
Code : 57
Additional Details : Weight : 7.90000kg
Description
- Stability ±0.05ºC.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (TClamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
- Integral pump for external circulation
- Visual alarm
Specifications
18 L | |
16 L/min. | |
Yes | |
210 mbar | |
155 mm | |
589 mm | |
5.1 kg (tank) |
DIN 12876 | |
Ambient +5° to 99°C | |
TC120 Heated Circulator and P18 Bath | |
340 mm | |
180 mm | |
290 mm | |
120/230 V |