missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ OPTIMA™ 35 MS Capillary Columns for GC
Features ultra-low bleed characteristics with high temperature stability. Macherey-Nagel™ OPTIMA™ 35 MS Capillary Columns for GC are chemically bonded, cross-linked silarylene phase columns with unique selectivity in the mid-polar region and excellent tubing surface deactivation.
£590.00 - £1120.00
Specifications
Stationary Phase | Optima™ 35 MS |
---|---|
USP Type | G42 |
For Use With (Equipment) | Recommended for Ion Trap Detectors |
Type | GC Capillary Column |
Max. Temperature | For isothermal operations: 360°C, Short isotherm in temperature program: 370°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Diameter (Metric) | Price | Quantity & Availability | |||
12432840
|
Macherey-Nagel™
726154.30 |
30 m | 0.25 mm | 0.4 mm |
£590.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
12452840
|
Macherey-Nagel™
726157.30 |
30 m | 0.32 mm | 0.5 mm |
£625.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
12442840
|
Macherey-Nagel™
726154.60 |
60 m | 0.25 mm | 0.4 mm |
£1015.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
12462840
|
Macherey-Nagel™
726157.60 |
60 m | 0.32 mm | 0.5 mm |
£1120.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
Description
GC capillary column packed with chemically bonded, cross-linked silarylene phase with selectivity according to 35% phenyl / 65% methyl-polysiloxane. It is a medium polar phase with very low bleeding and excellent deactivation. Unique selectivity in the mid-polar region.
- Increased selectivity spectrum and compatible with ion-trap detectors
- No CN-groups in the polymer, so there are no limits for the use of ECD and NPD-detectors
- Temperature stability up to 370°C for a longer column lifetime and shorter retention times
- Excellent tubing surface deactivation for reliable quantification of samples, even at ultra-trace levels
- Lowest column bleed for reduced contamination and improved detectability of solutes
- Similar phases: DB-35 MS, HP-35, SPB-35, Rtx-35, 007-35, BPX-35, MDN-35, AT-35 MS, ZB-35, OV-11, VF-35 MS
Specifications
Optima™ 35 MS | |
Recommended for Ion Trap Detectors | |
For isothermal operations: 360°C, Short isotherm in temperature program: 370°C | |
0.25 μm |
G42 | |
GC Capillary Column | |
PCBs Analysis, Ultra Trace Analyses, EPA Methods, Pesticide Analysis, PCBs, Food and Drug Analysis | |
1 Each |