missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1-TG GC Capillary Column
Brand: Macherey-Nagel™ 726133.25
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
GC Capillary Column | |
Optima™ 1-TG | |
370°C | |
1 Each |
G1, G2, G38 | |
0.4 mm | |
Triglyceride Analysis | |
25 m |