missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Extended Plus Tip
Shop All Sartorius Products

Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 960
Description
- The Optifit Extended Plus tips are designed to improve pipetting reach, making them ideal for use with deep and narrow labware
- The tip design allows for more efficient retrieval of samples, down to the last drop
- The longer length of these tips helps prevent contamination by ensuring that the pipette does not come into contact with the walls of labware or containers during use
- The tips are manufactured in an ISO 8 certified cleanroom environment and are certified to be free of DNase, RNase, endotoxin and human DNA
- Sartorius pipettes and tips are designed to seamless fit together for the most reliable and reproducible results
Specifications
Specifications
| Volume (Metric) | 1 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Transparent |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Ergonomic |
| Product Type | Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction