Learn More
Sartorius Optifit 50 to 1200uL Tips, Extended Length, Single Refill Pack
The perfect match for your pipetter
Brand: Sartorius 791213
81.41 GBP valid until 2024-12-31
Use promo code "23285" to get your promotional price.
Code : A0
Additional Details : Weight : 1.08500kg
Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- e-beam presterilized
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
- 20 trays of 96 tips depending on tip volume
- Tip trays are color-coded to indicate the matching, color-coded pipetter
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
50 to 1200 μL | |
Dark Purple | |
3.54 in. | |
CE, ISO 9001, ISO 13485 | |
Refill | |
Purple | |
Optifit |
Sterile | |
Autoclavable | |
9cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Refill Pack | |
Sartorius Proline™ Plus, Sartorius mLINE™, Sartorius eLINE™, Sartorius Picus™ | |
Polypropylene |