missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit 10 to 1000μL Wide Bore Tips, Single Trays

Shop All Sartorius Products


Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 960
Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- Available as e-beam presterilized or nonsterilized
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
- Tip trays are color-coded to indicate the matching, color-coded pipetter
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Blue |
| Autoclavable | Autoclavable |
| Length (English) | 2.69 in. |
| Length (Metric) | 6.85cm |
| Certifications/Compliance | CE, ISO 9001, ISO 13485 |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Rack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu