missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit 0.1 to 10μL Tips, Extended Length, Single Trays
The perfect match for your pipetter
£96.00 - £114.00
Specifications
Volume (Metric) | 0.1 to 10 μL |
---|---|
Color | Gray |
Autoclavable | Autoclavable |
Length (English) | 1.81 in. |
Length (Metric) | 4.6cm |
Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- Available as e-beam presterilized or nonsterilized
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
- Tip trays are color-coded to indicate the matching, color-coded pipetter
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
0.1 to 10 μL | |
Autoclavable | |
4.6cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Gray | |
Optifit |
Gray | |
1.81 in. | |
CE, ISO 9001, ISO 13485 | |
Rack | |
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Polypropylene |