missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Optical Windows

Product Code. 15417005
Change view
Click to view available options
Diameter (Metric):
25.4 mm
50.8 mm
Thickness (Metric):
1mm
2 mm
Material:
Cadmium Telluride
Gallium Arsenide
Quartz
Sapphire
Description:
Surface finish: 40/20
Surface finish: 60/40
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Thickness (Metric) Material Description Unit Size
15417005 25.4 mm 1mm Sapphire Surface finish: 60/40 Each
15457015 25.4 mm 2 mm Cadmium Telluride Surface finish: 60/40 Each
15447035 50.8 mm 2 mm Gallium Arsenide Surface finish: 60/40 Each
15437045 25.4 mm 2 mm Sapphire Surface finish: 60/40 Each
15417055 25.4 mm 2 mm Quartz Surface finish: 40/20 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15417005 Supplier Thermo Scientific Chemicals Supplier No. 045560.KS
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in different materials and dimensions

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description Surface finish: 60/40
Material Sapphire
Diameter (Metric) 25.4 mm
Diameter (English) 1 in.
Product Type Optical Window
Thickness (Metric) 1mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.